Beli tone checker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit Tone And Probe KitDeskripsi:Use it on de-energized AC wire, telephone/twisted pair wire, all voice and data category rated cable, speaker wire, virtually any cable or wire!atribut:
- Dimensions (mm): Tone : 65x58x34, Amplifier : 230x56x25
- Battery Type: Tone : DC9.0V (NEDA 1604/ 6F22 DC9V×1pc, not include) Amplifier : DC9.0V (NEDA 1604/ 6F22 DC9V×1pc, not include)
- Frequency (kHz): Tone : 1 Amplifier : 1
- Tone Mode: One / Two-note tone
- Compatible Connectors: De-energized AC wire, telephone/twisted pair wire, all voice
- Function Selection: Amplifier : 4 Position mode switch (LED, NCV, OFF, SCAN)
- Accessory: Amplifier : Storage bag x 1
- Continuity Test: 1 LED (≤10Ω), Coaxial cable & solid/ stranded wire by alligator clips patch cord
- Earphone Socket: Amplifier : 1
- LED Indicator: Power indicator x1, Phone line poliarity indicator x1, Phone line status indicatorx1
- Low Battery Indication (V): 7 (Flashing power indication)
- Max. Signal Voltage (Vp-p): 8
- Max. Working Current (mA): Tone : ≤20 Amplifier : ≤70
- NCV Indication: Amplifier : LED (AC 90~1000V)
- Power Indication: Amplifier : LED x 1
- Signal status indication: Amplifier : LED & Buzzer
- Voltage Protection (V): DC 48
- Weight (g): Tone : 62 Amplifier : 80
- NOYAFA Wire TrackerDeskripsi:Wire Tracker NF-801Wire Tracker NF-801 is a MUST item for telephone and LAN installers. With Wire Tracker NF-801 you can easily find target wire in a bunch of cables on net bar or on router. Indicator beeper has volume control, and included earphone is handy when working in noisy environment. Wire Tracker NF-801 can also work as a cable tester. It can test continuity of RJ11 and RJ45 wires. Two 9V batteries and carry case are included.Package Contents :1x NF801B Wire Tracker1x Earphone1x 6" RJ11 to RJ11 Jumper1x 6" RJ45 to RJ45 Jumper2x DC9V Battery1x Carry caseatribut:
- Supported Cables: UTP / STP RJ45 / RJ11 / Metal Cable
- Supported Test: Shielded and Unshielded RJ45 (8P8C)
- Tone Frequency (Hz): 200
- Max. Working Current (mA): less than 10
- Volume Regulate Function: Audio Volume Level control
- Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Dimensions (LxWxD) (mm): 150x37x20
- Earjack: 1
- LED Light Display: Wiremap, tone, tracing
- Max. Signal Voltage (V): 8
- Maximum Distance of Transmission (km): up to 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22) x1pc
- Receiver Dimensions (LxWxD) (mm): 122x45x23
- Receiver Frequency (kHz): 200
- Receiver Max. Working Current (mA): less than 30
- Tone Mode: 2 tone, adjustable
- Voltage Protection (V): AC 60/DC 42
- Alexander Dual Fungsi Ladderatribut:
- Material: Aluminium
- Maximum Load Capacity (kg): 100
- MMC Step Ladder Aurora A Type (Tangga Lipat)Deskripsi:-Bisa menahan beban dengan berat sampai 170kg-Bahan aluminium lebih tebal & daya tahan beban lebih kuatatribut:
- Rail Width (cm): 5.5
- Step Width (cm): 4
- Material Thickness (mm): 1.3
- Material: Aluminium
- Maximum Loading Capacity (kg): 170
- NOYAFA POE CheckerDeskripsi:POE Checker NF-488 can be used to test the information of the standard PoE device, such as af\at standard, power supply voltage, power supply polarity, and crossover mode. It also can be used to check the short circuit, crossover and open circuit status in the network cable with the far end. Also, can be used to test the power consumed by DC appliances.Package Content :1x Emitter1x Remote Unit3x AAA Batteries1x Network Cable1x User Manual1x Carry caseatribut:
- Indicator: LCD 128x64mm, with backlight
- Cable Type: CAT5, CAT6
- Check UTP/STP Cable: Yes
- Cable Short Indicate: Yes
- Max. Testing Range (m): 600
- Wire Mapping: Emitter + Remote emitter + Switch/router
- Current Test Range (A): 0-3
- PoE Output Interface: Yes
- PoE Standard Identify: 802.3af/at (standard / non-standard)
- PoE Test Range (V): DC5-60, POE switch
- PoE Test Range Power (W): 0-18
- Power Test Range (W): 0-180
- Remote Input Voltage Protection (V): DC48
- Remote Port: RJ45
- Voltage Test Range (V): DC 0-60
- TONATA Safety/Protection Glasses (Kacamata Safety)Deskripsi:Kacamata Safety / Kaca Mata Pelindung / Safety Glass TonataSaftey glasses terdiri dari lensa pengaman, frame pengaman, dan pelindung di kedua sisi. Berguna untuk memberikan perlindungan dari debu, asap, kabut, uap, atau percikan berbahaya. Hal tersebut karena safety glass menutupi seluruh area mata saat digunakan.atribut:
- Color: Black & Transparant
- Material: Polycarbonate (PC)
- SAILING Double Naple (Sambungan Nepel)atribut:
- Material: Brass
- TEKIRO Claw Hammer (Martil / Palu Kambing)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- NOYAFA Cable Tester Digital Network CoaxDeskripsi:Network Coax Cable Tester Digital NF-300NF-300 multipurpose coaxial cctv, network cable test & inspection instrument is composed of tester, receiver and remote identifier.Benefits :- Enables cables to be located even when totally concealed- Memory and storage function- LCD Screen shows test result clearlyPackage Content :1x NF-300 Transmitter1x NF-300 Receiver1x NF-300 Remote unit1x Telephone line adapter1x Network cable adapter1x Cable clips1x User manual1x Earphone
- Triple S Aluminium Single Telescopic Ladderatribut:
- Material: Aluminium
- Type: Single Telescopic
- TOYO Ladder Step Ladder Aluminium (Tangga Lipat)atribut:
- Work Load Capacity (kg): 150
- Alexander Step Ladder D'best Dual Function Aluminium (Tangga Lipat)Deskripsi:TOP terbuat dari aluminium ekstrusi sehingga menghasilkan produk tangga dengan kualitas terbaik. TOP dapat berfungsi sebagai tangga lurus satu sisi maupun tangga dengan dua sisi. Dengan beban maksimal mencapai 100kg dan desain yang minimalis modern, membuat TOP menjadi produk yang paling diminati di Indonesia.atribut:
- Maximum Load Capacity (kg): 100
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Bside Wire TrackerDeskripsi:Wire Tracker versi anti interference dari BSIDEAlat multi fungsi untuk cek kabel jaringan komunikasi seperti Ethernet, LAN, dan telepon.Package Includes: 1 x FWT81 Transmitter 1 x FWT81 Receiver 1 x Clip Adapter Cable 1 x RJ11 Adapter Cable 1 x Carrying Case 1 x User Manualatribut:
- Altitude: Less than 2000m
- Distance of emitting signal: >300m
- Anti-explosion rating: IP40
- Operating Temperature and Relative Humidity (°C): 0-40 , max 80% (non-condensing)
- Storage Temperature & Relative Humidity: -10 - 50°C , max 80% (non-condensing)
- Safety Class: IEC61010-1 600V CAT III, pollution class II
- NOYAFA Cable Tester MultipurposeDeskripsi:Cable Tester Multi Purpose NF-388Cable Tester Multi Purpose NF-388 is a multipurpose network cable test & check the line instrument is the latest development of a more novel features of cable test and check the line instrument. The equipment consists of a main tester (NF-308), a receiver (NF-838-R) and the remote identifier(8pcs) .It has three mainly functions - line-tracking, line-alignment and Line state test, with a shortcut, accurate characteristics, communication lines, integrated wiring, line weak systems installation, maintenance, a useful tool set for engineering and technical personnel.Widely used in the telephone system, computer network and other metal wire lines and other fields.atribut:
- Indicator: LCD 53x25mm with backlight
- Tone Frequency (Hz): 225
- Max. Working Current (mA): Less than 70
- Tone Mode: 2 Tone adjustable
- Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Cable Map Indication: LCD ( #1 - #8 )
- Compatible Connectors: RJ11, RJ45, BNC, USB
- Dimensions (LxWxD) (mm): 185x80x32
- Earphone Jack: 1
- Function and Fault LCD Display: LCD display ( wiremap, Tone, short, , No adapter, Low battery )
- LED illumination: 2
- Max. Signal Voltage (V): 15
- Maximum Distance of Cable Map (km): 1
- Maximum Distance of Transmission (km): 2
- Receiver Battery Type: DC9.0V (NEDA 1604/6F22 DC9V) x1pc
- Receiver Dimensions (LxWxD) (mm): 218x46x29
- Receiver Frequency (kHz): 225
- Receiver Max. Working Current (mA): less than 70
- Shielded Indication: LCD ( #9)
- Voltage Protection (V): AC 60, DC 42
- Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)Deskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
- SJ Aluminium Step Ladder Royal Aluminium (Tangga Lipat)atribut:
- Material Thickness (mm): 1.45
- Material Width (cm): 5
- Footrest Width (cm): 5
- Color: Red
- Body Color: Silver/CA
- Material: Strong & Quality Aluminium Material
Daftar Harga tone checker Terbaru October 2026
| Pro'sKit Tone And Probe Kit | Rp969.900 |
| NOYAFA Wire Tracker | Rp1.299.900 |
| Alexander Dual Fungsi Ladder | Rp579.900 |
| MMC Step Ladder Aurora A Type (Tangga Lipat) | Rp679.900 |
| NOYAFA POE Checker | Rp1.799.900 |
| TONATA Safety/Protection Glasses (Kacamata Safety) | Rp24.900 |
| TJAP MATA Adjustable Wrench Heavy Duty (Kunci Inggris) | Rp789.900 |
| SAILING Double Naple (Sambungan Nepel) | Rp17.900 |
| TEKIRO Claw Hammer (Martil / Palu Kambing) | Rp49.900 |
| NOYAFA Penguji Kabel Digital | Rp1.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/h9P110029621-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TONATA%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/07P111129007-1.jpg)
/hpP103956637-1.jpg)
%20untuk%20Pipa%20Tembaga/SAILING%20Double%20Naple%20(Sambungan%20Nepel)/d5P110196473-1.jpg)
/bwP101000428-3.jpg)



/bpP105441421-3.jpg)
/1oP106546060-2.jpg)
/m1P103951793-5.jpg)

/n5P107372833-3.jpg)
/P102812488-1.jpg)
/owP105737896-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)